Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 12mm, SS6001ZZ
Mfr # SS6001 ZZ FM222
Zoro # G2727140
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6001 ZZ FM222
- Zoro # G2727140
- UPC # 888569046222
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 12 mm |
Outside Diameter | 28 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,080 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- GATES Hydraulic Coupling-Megacrimp, G25121-0404 (G25121-0404)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-11)
- TRITAN Deep Groove Ball Bearing, 85mm Bore Dia., 150mm Outside Dia., 28mm Width, C3 Internal Clearance (6217/C3)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- SKF Single Row Ball Brgs (6203 RS C3)
- Tritan Radial Ball Bearings