Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 10mm, SS6200 2RS
Mfr # SS6200 2RS FM222
Zoro # G2098035
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 10mm
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6200 2RS FM222
- Zoro # G2098035
- UPC # 888569047021
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outer Ring Width | 9 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 30 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 920 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-6 (QST-6)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- TRITAN Radial Ball Bearing, SS, 1In Bore Dia (SS1641 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- Tritan Radial Ball Bearings