Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 10mm, SS6000ZZ
Mfr # SS6000 ZZ FM222
Zoro # G2727159
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 10mm
- Seal/Shield Type Double Shielded
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS6000 ZZ FM222
- Zoro # G2727159
- UPC # 888569046192
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 26mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 26 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,810 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L580 (5L580)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,24 IN OAL)
- GATES Predator Single Belts, AP63 (AP63)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311ZZ (6311 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205ZZ (6205 ZZ/C3 PRX)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Width (Z9504 2RST)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- SKF SKF-6305 2RS1 C3, Single Row Ball Brgs, 6305 2RS1 C3 (6305 2RS1 C3)
- Tritan Radial Ball Bearings