Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.75In Bore Dia
Mfr # SS1635 2RS FM222
Zoro # G9363681
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Bore Dia. 0.75"
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1635 2RS FM222
- Zoro # G9363681
- UPC # 888569046116
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.75" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number 1635, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- FESTO Push-In L-Connector QSL-12 (QSL-12)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS61906 2RS (SS61906 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 12mm Bore Dia., 32mm Outside Dia., 0.394-in. Width (88501)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- Tritan Radial Ball Bearings