Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.75In Bore Dia
Mfr # SS1630 ZZ FM222
Zoro # G9363627
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Stainless Steel
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1630 ZZ FM222
- Zoro # G9363627
- UPC # 888569046086
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1.625 in |
Width | 0.5 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number 1630, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009ZZ (6009 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203ZZ (6203 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206ZZ (6206 ZZ/C3 PRX)
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- Tritan Radial Ball Bearings