Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.75In Bore Dia
Mfr # SS1630 2RS FM222
Zoro # G9363672
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1630 2RS FM222
- Zoro # G9363672
- UPC # 888569046093
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.5 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1630, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-183 Timing Belt, 100-S3M-183 (100-S3M-183)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- Tritan Ball Bearings