Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.625In Bore Dia
Mfr # SS1628 ZZ FM222
Zoro # G1958148
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 0.625 in
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1628 ZZ FM222
- Zoro # G1958148
- UPC # 888569046062
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.625 in |
Width | 0.5 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 5/8 in |
Outer Ring Width | 0.5 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 5/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number 1628, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Low Voltage IEC Motor 5.50 Hp, 3 phase, 3600 RPM, 230/460 V, 112M Frame (R824)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- TRITAN Radial Ball Bearing, SS, 25mm, SS61805ZZ (SS61805 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- Tritan Ball Bearings