Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.625In Bore Dia
Mfr # SS1623 2RS FM222
Zoro # G2726879
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.625"
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1623 2RS FM222
- Zoro # G2726879
- UPC # 888569046055
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.437 in |
Description
Radial Ball Bearing, Bearing Industry Number 1623, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,175 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS (F2B-SXR-107-ABHS)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310 (6310/C3)
- TRITAN Radial Ball Bearing, PS, 17mm, 61903-2RS (61903 2RS PRX)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.725-in. Outside Dia., 1.00-in. Width (MG307FFK RL2)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Open (6001J)
- Tritan Radial Ball Bearings