Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.5In Bore Dia
Mfr # SS1621 ZZ FM222
Zoro # G2726958
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 0.5"
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1621 ZZ FM222
- Zoro # G2726958
- UPC # 888569046024
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.437 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/2 in |
Description
Radial Ball Bearing, Bearing Industry Number 1621, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,175 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- CAMOZZI #6522 12-1/4, Super Rapid Fitting, Push In Fitting-Swivel Elbow-12MM Tube-1/4 Thread (6522 12-1/4)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001 2RS (SS6001 2RS FM222)
- TRITAN Deep Grv Ball Bearing, Inch Dimensions, Light Series, 1.25-in. Bore Dia., 2.75-in. OD, 0.6875-in. W (LS12 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- KOYO Medium Ball Bearings 31-52mm (6202 2RSC3)
- Tritan Radial Ball Bearings