Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.5In Bore Dia
Mfr # SS1621 2RS FM222
Zoro # G2097999
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1621 2RS FM222
- Zoro # G2097999
- UPC # 888569046031
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.375" |
Width | 0.4375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.437 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1621, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,175 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P22A744 / WIX (B1SA0001023)
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203 2RS (SS6203 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- FAFNIR Single Row Radial Ball Bearing, Open, #9111K (9111K)
- Tritan Ball Bearings