Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.5In Bore Dia
Mfr # SS1616 ZZ FM222
Zoro # G2726967
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 0.5 in
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1616 ZZ FM222
- Zoro # G2726967
- UPC # 888569045997
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.125 in |
Width | 0.375 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.375 in |
Description
Radial Ball Bearing, Bearing Industry Number 1616, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 137" Outside Length, 2/3" Top Width, 1 Ribs (B134)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095D005ON, Pressure Line, 5 micron (ZX-0095D005ON)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309-2RS (6309 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303 (6303/C3)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- NSK 600 Series Single Row Deep Groove Ball Bearing (626ZZ AV2S)
- Tritan Ball Bearings