Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.5In Bore Dia
Mfr # SS1616 2RS FM222
Zoro # G2726888
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 0.5"
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS1616 2RS FM222
- Zoro # G2726888
- UPC # 888569046000
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1.125" |
Width | 0.375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.375 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number 1616, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2016 OH)
- PREVOST Industrial Coupler, 1/4" MNPT (IRC 061251)
- DEUBLIN Union 3/8 BSP LH (57-000-095)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311ZZ (6311 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 9mm Bore Dia., 30mm Outside Dia., 0.5-in. Width (WC87009)
- BERLISS 45mm x 100mm x 25mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6309-2RS BERLISS)
- Tritan Radial Ball Bearings