Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.375In Bore Dia
Mfr # SS1614 ZZ FM222
Zoro # G2726976
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 0.375 in
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1614 ZZ FM222
- Zoro # G2726976
- UPC # 888569045959
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 1.125 in |
Width | 0.375 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 3/8 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.375 in |
Description
Radial Ball Bearing, Bearing Industry Number 1614, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- BERLISS 20mm x 52mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6304-2RS BERLISS)
- Tritan Radial Ball Bearings