Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.375In Bore Dia
Mfr # SS1614 2RS FM222
Zoro # G2098008
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1614 2RS FM222
- Zoro # G2098008
- UPC # 888569045966
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 1.125" |
Width | 0.375" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 3/8 in |
Outside Diameter | 1 1/8 in |
Outer Ring Width | 0.375 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1614, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Motor, 24V, SR/NC, 75 Deg., 25 sec., 1 Aux SW (M836B1033)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- WEKSLER Valve, Needle, 1/4 In, Brass, 600 PSI (BBV4)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, Snap Ring, 0.5-in. Bore Dia., 35mm Outside Dia., 11mm Width (6202X1/2 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802-2RS (61802 2RS PRX)
- TRITAN Radial Open Bearing, PS, 17mm, 6203 (6203/C3)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- Tritan Radial Ball Bearings