Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.375In Bore Dia
Mfr # SS1604 ZZ FM222
Zoro # G2098017
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1604 ZZ FM222
- Zoro # G2098017
- UPC # 888569045898
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 0.875" |
Width | 0.2812" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 3/8 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 7/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 575 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3250mm (SPA3250)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/2" (CO 8804K)
- GREENHECK 18.8 WATT 115V MOTOR (302529)
- DYNABRADE Speed Regulator (01247)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212ZZ (6212 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- Tritan Radial Ball Bearings