Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.3125In Bore Dia
Mfr # SS1603 2RS FM222
Zoro # G2726930
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1603 2RS FM222
- Zoro # G2726930
- UPC # 888569045881
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.3125" |
Outside Dia. | 0.875" |
Width | 0.3438" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter | 5/16 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.343 in |
Outside Diameter | 7/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1603, Bore Diameter 5/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.343 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 575 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 10,305SS, PK10 (3710)
- PROTEXALL Super Slick Stuff 11 Oz. Aerosol Multi-Purpose Lubricant (02001)
- NUMATICS Speed Control Kit, L2 Series Valves (239-209)
- ENERPAC RC102K, SEAL KIT (RC102K)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 2RS PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 13mm Bore Dia., 32mm OD, 10mm W, C3 Internal Clearance (6201X13MM ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 (6011/C3)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- NTN Radial Bearing, Shield, 0.2500 In. Bore (R4ZZC3/2AS)
- Tritan Radial Ball Bearings