Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.25In Bore Dia
Mfr # SS1602 2RS FM222
Zoro # G2726949
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 0.25 in
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SS1602 2RS FM222
- Zoro # G2726949
- UPC # 888569045867
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.6875 in |
Width | 0.3125 in |
Outside Dia. Tolerance | +0/-0.0003 in |
Outside Diameter Tolerance | +0/-0.0003 in |
Outside Diameter | 11/16 in |
Outer Ring Width | 0.312 in |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number 1602, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.312 in, Outside Diameter 11/16 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 378 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC106-0300)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- TRITAN Mast Guide Bearing, 55mm Bore Dia., 6.003-in. Outside Dia., 1.50-in. Width (MG311SZZ1)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- TRITAN Agricultural Ball Bearing, 0.631-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Outer Ring Width (204FREN)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6206ZEC3 SL)
- Tritan Radial Ball Bearings