Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 60mm, 6312-2RS
Mfr # 6312 2RS/C3 PRX
Zoro # G9363173
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Bore Dia. 60mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6312 2RS/C3 PRX
- Zoro # G9363173
- UPC # 888569115102
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Outside Dia. Tolerance | +0/-0.018mm |
Outer Ring Width | 31 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outside Diameter | 130 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 18,400 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FRB10)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- SMC Double Clevis Bracket for 32mm (MB-D03)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807-2RS (61807 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- Tritan Ball Bearings