Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 60mm, 6212ZZ
Mfr # 6212 ZZ/C3 PRX
Zoro # G9363067
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 60mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6212 ZZ/C3 PRX
- Zoro # G9363067
- UPC # 888569113276
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 110mm |
Width | 22mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outer Ring Width | 22 mm |
Bore Diameter | 60 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,800 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON 3/8, LG.GAGE, M.NUT (R67-3G1PN)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia., Stl (2517 X 2-1/8)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012ZZ (6012 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 85mm Bore Dia., 150mm OD, 28mm W, C3 Internal Clearance (6217 2RS/C3 PRX)
- SKF SKF 6303RS, Single Row Ball Bearings (6303RS)
- Tritan Radial Ball Bearings