Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 60mm, 6212-2RS
Mfr # 6212 2RS/C3 PRX
Zoro # G9363076
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 60mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6212 2RS/C3 PRX
- Zoro # G9363076
- UPC # 888569113290
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 110mm |
Width | 22mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 22 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,800 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- UNITED FIRE SAFETY 32" Hose Rack Cover (RA32)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 17mm Bore Dia., 35mm Outside Dia., 10mm Width (6003 2RSNR/C3 PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 12mm Bore Dia., 32mm Outside Dia., 0.394-in. Width (88501)
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6005 2Z)
- Tritan Radial Ball Bearings