Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 60mm, 6012 2RS
Mfr # 6012 2RS/C3 PRX
Zoro # G0101276
original price:
$30.23
39% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 60mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6012 2RS/C3 PRX
- Zoro # G0101276
- UPC # 888569109842
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 95mm |
Width | 18mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outer Ring Width | 18 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 95 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 60 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,600 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56C Frame, 3,450 Nameplate RPM (SK1302V1)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- TRITAN Radial Ball Bearing, SS, 1In Bore Dia (SS1641 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- NSK NSK 6307 2RS, 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- Tritan Radial Ball Bearings