Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6311
Mfr # 6311/C3
Zoro # G9363094
original price:
$60.38
21% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 55mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6311/C3
- Zoro # G9363094
- UPC # 888569115065
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 29mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Outer Ring Width | 29 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 16,100 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L610 (4L610)
- FESTO Round Cylinder DSNU-1"-6"-PPV-A (DSNU-1"-6"-PPV-A)
- DYNABRADE Hose Coupling, 1-1/4" (96300)
- PRIMEFIT Nylon Air Tubing Clamps 12PCS (PC12HC)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802-2RS (61802 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205ZZ (6205 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- SKF Double Row Ball Brgs (4209 ATN9)
- Tritan Radial Ball Bearings