Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6311-2RS
Mfr # 6311 2RS/C3 PRX
Zoro # G9363164
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 55mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6311 2RS/C3 PRX
- Zoro # G9363164
- UPC # 888569115041
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 29mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 120 mm |
Outer Ring Width | 29 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 16,100 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- CHICAGO PNEUMATIC HD Air Hammer Kit (CP7110K)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 2RS PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- SKF SKF-6207 2RS1/C3 GJN, Single Row Ball Brgs, 6207 2RS1C3 GJN (6207 2RS1/C3 GJN)
- Tritan Ball Bearings