Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6211ZZ
Mfr # 6211 ZZ/C3 PRX
Zoro # G9639603
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6211 ZZ/C3 PRX
- Zoro # G9639603
- UPC # 888569113214
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 21mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 100 mm |
Outer Ring Width | 21 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 9,750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- GAST Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L (22D1180-202-1005)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6004 2RS (SS6004 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- DAYTON Radial Bearing, Double Seal, 40mm Bore (21XU51)
- Tritan Ball Bearings