Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6011 2RS
Mfr # 6011 2RS/C3 PRX
Zoro # G2727947
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6011 2RS/C3 PRX
- Zoro # G2727947
- UPC # 888569109781
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 90mm |
Width | 18mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 90 mm |
Outer Ring Width | 18 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,350 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- DURA-SURE TORQUE Timing Belt, S3M, 200 x 447mm PL, T149 (2000-S3M-447)
- GAST Repair Kit Sp K294J (K294J)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6005 2RS (SS6005 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- SKF SKF-6216 2ZJEM, Single Row Ball Brgs, 6216 2ZJEM (6216 2ZJEM)
- Tritan Ball Bearings