Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 50mm, 6310-2RS
Mfr # 6310 2RS/C3 PRX
Zoro # G9363155
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 50mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6310 2RS/C3 PRX
- Zoro # G9363155
- UPC # 888569114983
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 110 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 27 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 13,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- TRITAN Radial Ball Bearing, SS, 0.3125In Bore Dia (SS1603 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306ZZ (6306 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- Tritan Radial Ball Bearings