Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 50mm, 61910-2RS
Mfr # 61910 2RS PRX
Zoro # G1958227
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 50mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61910 2RS PRX
- Zoro # G1958227
- UPC # 888569111678
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 72mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 12 mm |
Bore Diameter | 50 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61910, Bore Diameter 50 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,500 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- VIKING Rack Gear, Viking (11402W)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (4X816)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312 (6312/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809-2RS (61809 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- Tritan Radial Ball Bearings