Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 50mm, 6010ZZ
Mfr # 6010 ZZ/C3 PRX
Zoro # G2727980
original price:
$15.87
27% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6010 ZZ/C3 PRX
- Zoro # G2727980
- UPC # 888569109705
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 80mm |
Width | 16mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 16 mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 50 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 4,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806-2RS (61806 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6205 2RS)
- Tritan Radial Ball Bearings