Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 45mm, 6309
Mfr # 6309/C3
Zoro # G9639585
original price:
$33.70
19% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 45mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6309/C3
- Zoro # G9639585
- UPC # 888569114945
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 25mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 100 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 25 mm |
Bore Diameter | 45 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 11,900 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TRITAN Agricultural Ball Bearing, Hex Bore, Cylindrical OD, 1.25-in. Bore, 80mm OD, 18mm Outer Ring W (W208PP21)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6005 2RS (SS6005 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- Tritan Ball Bearings