Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 45mm, 61809ZZ
Mfr # 61809 ZZ PRX
Zoro # G2727728
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61809 ZZ PRX
- Zoro # G2727728
- UPC # 888569110855
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 58mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 58 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 45 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61809, Bore Diameter 45 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,419 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.750X1.750-2RS)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301ZZ (6301 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- Tritan Radial Ball Bearings