Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 45mm, 6009
Mfr # 6009/C3
Zoro # G2728035
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 45mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6009/C3
- Zoro # G2728035
- UPC # 888569109682
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 16mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 45 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 75 mm |
Outer Ring Width | 16 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 4,720 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL210-32)
- TIMKEN TIM-352, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352 (352)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- DAYTON 3L370 V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs (3L370)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312 (6312/C3)
- BCA Medium Size Ball Bearings (212SLV)
- Tritan Ball Bearings