Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 6308
Mfr # 6308/C3
Zoro # G1958245
original price:
$25.69
22% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 40mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6308/C3
- Zoro # G1958245
- UPC # 888569114884
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 90mm |
Width | 23mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 90 mm |
Outer Ring Width | 23 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 9,100 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 12F49 100483-23 Condenser (12F49)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2211F-N02-03SA)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009ZEC3SL)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6206 2RS (SS6206 2RS FM222)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2Z JEM)
- Tritan Ball Bearings