Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 61908ZZ
Mfr # 61908 ZZ PRX
Zoro # G2727545
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 40mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61908 ZZ PRX
- Zoro # G2727545
- UPC # 888569111609
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61908, Bore Diameter 40 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,080 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- CLIMAX METAL PRODUCTS H2C-106-S Two-Piece Clamping Collar Recessed Screw (H2C-106-S)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202ZZ (SS6202 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200 2RS (SS6200 2RS FM222)
- Tritan Ball Bearings