Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 6008ZZ
Mfr # 6008 ZZ/C3 PRX
Zoro # G0101291
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6008 ZZ/C3 PRX
- Zoro # G0101291
- UPC # 888569109569
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 68mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outside Diameter | 68 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON Nrb Track Roller Assembly (CRS-28)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- DOOR-EASE Lube Door-Ease .43Oz (DE-2)
- KLEIN TOOLS Premium Synthetic Wax Cable Pulling Lube, 1 Quart (51010)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- Tritan Ball Bearings