Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 6008 2RS
Mfr # 6008 2RS/C3 PRX
Zoro # G0101285
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 40mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6008 2RS/C3 PRX
- Zoro # G0101285
- UPC # 888569109590
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 68mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outside Diameter | 68 mm |
Outer Ring Width | 15 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Metal Shields, 55mm Bore Dia., 72mm OD, 9mm Width (61811 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001 2RS (SS6001 2RS FM222)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #309PP (309PP)
- Tritan Radial Ball Bearings