Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 35mm, 6207-2RS
Mfr # 6207 2RS/C3 PRX
Zoro # G0072567
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Bore Dia. 35mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6207 2RS/C3 PRX
- Zoro # G0072567
- UPC # 888569112958
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 17mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 17 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 5,800 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Heat Transfer Oil ISO 300 - 55 Gallon Drum (58002)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- TRITAN Integral Shaft Water Pump Bearing, Shaft .627, OD 1.1811, Overall L 6.2810, Bearing L 1.531 (885586)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 39mm Bore, 85mm OD (GW209PPB4)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.625-in. OD, 0.5-in. W (1630 2RSNR PRX)
- NSK NSK 6310, 6300 Series Single Row Deep Groove Ball Bearing (6310)
- Tritan Radial Ball Bearings