Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 35mm, 61907ZZ
Mfr # 61907 ZZ PRX
Zoro # G2727551
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 35mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61907 ZZ PRX
- Zoro # G2727551
- UPC # 888569111579
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 55mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 10 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Outside Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61907, Bore Diameter 35 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 2,390 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage (31TU35)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- Tritan Radial Ball Bearings