Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 35mm, 61907-2RS
Mfr # 61907 2RS PRX
Zoro # G2727481
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61907 2RS PRX
- Zoro # G2727481
- UPC # 888569111586
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 55mm |
Width | 10mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 55 mm |
Outer Ring Width | 10 mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61907, Bore Diameter 35 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 2,390 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- LOC-LINE Round Nozzle, 1/2" System, Black, 1/4", PK50 (59866-BLK)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 2RS (6000 2RS/C3 PRX)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.725-in. Outside Dia., 1.00-in. Width (MG307FFK RL2)
- TRITAN Radial Ball Bearing, PS, 0.1875In Bore Dia (1601 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204 2RS (SS6204 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 0.3125In Bore Dia (SS1603 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- Tritan Radial Ball Bearings