Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 35mm, 6007
Mfr # 6007/C3
Zoro # G2728050
original price:
$9.92
23% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 35mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6007/C3
- Zoro # G2728050
- UPC # 888569109538
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 35 mm |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,600 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- INGERSOLL-RAND TRIGGER ASM, 2115-D93 (2115-D93)
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- BCA Round Bore Ball Brg -2.188 In ID X 3.937 In OD X 1.311 In W; Double Sealed, #DS211TTR2 (DS211TTR2)
- Tritan Ball Bearings