Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 35mm, 6007 2RS
Mfr # 6007 2RS/C3 PRX
Zoro # G0318258
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 35mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6007 2RS/C3 PRX
- Zoro # G0318258
- UPC # 888569109507
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 35 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,600 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- DODGE SLEEVE, Bore dia, Bore Length, 6JE (004214)
- GATES Hi-Power II Belts, B60 (B60)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 9mm Bore Dia., 26mm Outside Dia., 0.315-in. Width (88039)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 ZZNR)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RSNR C2 (6008-2RSNR C/2)
- Tritan Ball Bearings