Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 61906ZZ
Mfr # 61906 ZZ PRX
Zoro # G2727560
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 61906 ZZ PRX
- Zoro # G2727560
- UPC # 888569111548
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 47 mm |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61906, Bore Diameter 30 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,630 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSR02.00)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- BANDO Hp-Sts S8M-1000 Tb, 250-S8M-1000 Hp (250-S8M-1000 HP)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 30mm Bore, 42mm OD, 7mm W, Lubricated (SS61806 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- SKF SKF-6203-RSH, Single Row Ball Brgs, 6203RSH (6203-RSH)
- Tritan Ball Bearings