Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 61906-2RS
Mfr # 61906 2RS PRX
Zoro # G2727490
original price:
$9.03
35% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 30mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61906 2RS PRX
- Zoro # G2727490
- UPC # 888569111555
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61906, Bore Diameter 30 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,630 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- D&D 32 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A30.5/4L325)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306ZZ)
- Tritan Ball Bearings