Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 6006ZZ
Mfr # 6006 ZZ/C3 PRX
Zoro # G0072795
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6006 ZZ/C3 PRX
- Zoro # G0072795
- UPC # 888569109385
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 55mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 13 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 30 mm |
Outside Diameter | 55 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,970 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (5ZEA0)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204 2RS (SS6204 2RS FM222)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (1621 2RS)
- Tritan Ball Bearings