Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 6006 2RS
Mfr # 6006 2RS/C3 PRX
Zoro # G0072725
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 30mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6006 2RS/C3 PRX
- Zoro # G0072725
- UPC # 888569109415
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 55mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 13 mm |
Bore Diameter | 30 mm |
Outside Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,970 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Electric Motor Bearing White Lithium Grease PK40 (L0148-098)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4P)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- TRITAN Integral Shaft Water Pump Bearing, Shaft .627, OD 1.1811, Overall L 6.2810, Bearing L 1.531 (885586)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 9mm Bore Dia., 26mm Outside Dia., 0.315-in. Width (88039)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- Tritan Ball Bearings