Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6305
Mfr # 6305/C3
Zoro # G0469771
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 25mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6305/C3
- Zoro # G0469771
- UPC # 888569114600
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 17mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 17 mm |
Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 4,640 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- HANKISON Refrigerated Air Dryer (HPR5-10)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802ZZ (61802 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 2RS (6010 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Inch, 0.75-in. Bore Dia., 1.625-in. OD, 0.3125-in. W (SSR12)
- ORS Ball Bearing, 10mm Bore, 35mm, Sealed (6300 2RS C3 G93)
- Tritan Radial Ball Bearings