Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6205 2RS
Mfr # 6205 2RSL/C3 PRX
Zoro # G0072585
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 25mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 6205 2RSL/C3 PRX
- Zoro # G0072585
- UPC # 888569112736
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (4X730)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR62)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 20 # of Teeth (60BS20H X 1)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 2RS (6000 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200ZZ (SS6200 ZZ FM222)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- Tritan Radial Ball Bearings