Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 61905ZZ
Mfr # 61905 ZZ PRX
Zoro # G2727579
original price:
$4.09
14% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61905 ZZ PRX
- Zoro # G2727579
- UPC # 888569111517
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 25 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61905, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,590 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2060)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6210 2RS (SS6210 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- TRITAN Integral Shaft Water Pump Bearing, Shaft .627, OD 1.1811, Overall L 6.2810, Bearing L 1.531 (885586)
- SKF Single Row Ball Bearings (16100)
- Tritan Ball Bearings