Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 61905-2RS
Mfr # 61905 2RS PRX
Zoro # G0318188
original price:
$6.17
14% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 25mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61905 2RS PRX
- Zoro # G0318188
- UPC # 888569111524
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outside Diameter | 42 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outer Ring Width | 9 mm |
Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61905, Bore Diameter 25 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,590 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23203 (08Z-15A)
- WESTWARD Button Head Coupler, 5/8, 6000 psi (5NUG1)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-10-11)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312 (6312/C3)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- Tritan Radial Ball Bearings