Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 61805-2RS
Mfr # 61805 2RS PRX
Zoro # G2727667
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 61805 2RS PRX
- Zoro # G2727667
- UPC # 888569110749
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 37mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 25 mm |
Outside Diameter | 37 mm |
Outer Ring Width | 7 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61805, Bore Diameter 25 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,010 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- BRENNAN INDUSTRIES Adapter 1-1/4" Male O-Ring Boss X 1-1/4" Male Pipe, Straight (6401-20-20-O)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202ZZ (6202 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1605 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- Tritan Radial Ball Bearings