Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6005ZZ
Mfr # 6005 ZZ/C3 PRX
Zoro # G0318267
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 6005 ZZ/C3 PRX
- Zoro # G0318267
- UPC # 888569109293
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 47 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,260 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- NATIONAL Small Bore Metric Seals, 70X95X13-R2LS32-S (70X95X13-R2LS32-S)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 10mm Bore Dia., 30mm OD, 0.5625-in. Width (W200PP PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901ZZ (SS61901 ZZ FM222)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- SKF Single Row Ball Bearing, Shielded (6205 2ZN C3)
- Tritan Radial Ball Bearings